Shop All Rubber Boots
Viking
Size 7 Unisex Steel Rubber Boot, Black/Yellow
Mfr # VW49-7
Zoro # G3867945
product price: $185.99
/pr
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Gender Unisex
- Footwear Width E
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW49-7
- Zoro # G3867945
- UPC # 060405490073
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 7 |
Footwear Width | E |
Height | 14" |
Boot Height | 14 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 7 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 7, Footwear Width E, Unisex, Boot Height 14 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Interlocking Drainage Mat Kit, PVC, 30 in Long x 27 in Wide, 5/8 in Thick (546)
- VF IMAGEWEAR Red Kap® Men's Lab Coat, Navy, Poly/Combed Cotton, Regular, 42" (KP14NVRG42)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-1-8-10)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DFS2000XLG)
- VIKING Size 8 Unisex Steel Rubber Boot, Black/Yellow (VW49-8)
- VIKING Size 12 Unisex Steel Rubber Boot, Black/Yellow (VW49-12)
- VIKING Size 11 Unisex Steel Rubber Boot, Black/Yellow (VW49-11)
- VIKING Size 7 Unisex Steel Rubber Boot, Black/Yellow (VW42-7)
- VIKING Viking Marine Kadett Boot Blue (VW24-11)
- VIKING Viking Marine Kadett Boot Blue (VW24-12)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Green (15D830)
- Viking Foot Protection