Shop All Rubber Boots
Viking
Size 7 Unisex Steel Rubber Boot, Black/Yellow
Mfr # VW42-7
Zoro # G9404044
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Gender Unisex
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW42-7
- Zoro # G9404044
- UPC # 060405989935
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Footwear Width | D |
Size | 7 |
Height | 15" |
Boot Height | 14 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 7 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 7, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard Yes, Waterproof Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Equalizer Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Gray Half-Frame, Smoke Lens (21297)
- NMC Red Tag 5S, Pk25 (RPT177)
- PELICAN Field Desk, Dbl, 30.7Lx21Wx28.5D, OD Green (472-FLD-DESK-DD)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Yellow (894520)
- VIKING Size 8 Unisex Steel Rubber Boot, Black/Yellow (VW42-8)
- VIKING Size 14 Unisex Steel Rubber Boot, Black/Yellow (VW42-14)
- VIKING Size 6 Unisex Steel Rubber Boot, Black/Yellow (VW42-6)
- VIKING The Viking Non-Safety Boots (VW29-14)
- VIKING Size 10 Unisex Steel Work boots, Black/Blue (VW88-10)
- VIKING The Viking Non-Safety Boots (VW29-6)
- HONEYWELL SERVUS Mid-Calf, Sz 13, 15" H, Tan, Stl, PR (22214/13)
- Viking Rubber Boots