Shop All Rubber Boots
Viking
Size 6 Unisex Steel Rubber Boot, Brown
Mfr # VW22
Zoro # G5124253
product price: $163.99
/pr
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Unisex
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW22
- Zoro # G5124253
- UPC # 060405992737
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 6 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 6 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated Yes, Size 6, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- NMC Certified Loader Operator Hard Hat Emblem, Pk25 (HH113)
- GENUINE GRIP Boots, 12, D, Black, Plain, Mens, PR (1600-12M)
- GLOVE GUARD 1940 Dual Small End clip, Green (1940GN)
- VIKING Size 11 Unisex Steel Rubber Boot, Brown (VW22)
- VIKING Size 9 Unisex Steel Rubber Boot, Brown (VW22)
- VIKING Size 10 Unisex Steel Rubber Boot, Brown (VW22)
- VIKING Viking Marine Kadett Boot Blue (VW24-12)
- VIKING Viking Marine Kadett Boot Blue (VW24-11)
- VIKING Size 7 Unisex Steel Rubber Boot, Black/Yellow (VW42-7)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 130)
- Viking Rubber Boots