Shop All Rubber Boots
Viking
Size 5 Unisex Steel Rubber Boot, Black/Yellow
Mfr # VW49T-5
Zoro # G4133631
product price: $205.99
/pr
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Gender Unisex
- Footwear Width E
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW49T-5
- Zoro # G4133631
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 5 |
Footwear Width | E |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 5 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 5, Footwear Width E, Unisex, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2 In, 101-125 (1F028)
- 3M DBI-SALA Self Rescue Device, 1 Person (3304001)
- MARCOM Preventing Sex Harassment Employees DVD (V0000479EM)
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.14)
- VIKING Size 15 Unisex Steel Rubber Boot, Black/Yellow (VW49T-15)
- VIKING The Viking Non-Safety Boots (VW29-8)
- VIKING Size 10 Unisex Steel Rubber Boot, Black/Yellow (VW42-10)
- VIKING Viking Marine Kadett Boot Blue (VW24-8)
- VIKING Size 9 Unisex Steel Rubber Boot, Black/Yellow (VW42-9)
- VIKING Size 7 Unisex Steel Rubber Boot, Orange/Black (VW64-1-7)
- TINGLEY Rubber Boot, Men's, 13, Knee, Black, PR (87151)
- Viking Foot Protection