Shop All Rubber Boots
Viking
Size 15 Unisex Steel Rubber Boot, Black/Yellow
Mfr # VW49T-15
Zoro # G4006247
product price: $205.99
/pr
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
- Typical Rubber Boot Application High Chemical Resistant
- Gender Unisex
- Footwear Sole Pattern Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW49T-15
- Zoro # G4006247
- UPC # 060405986002
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 15 |
Footwear Width | E |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 15 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 15, Footwear Width E, Unisex, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Knit Gloves, XL, Orange, PVC, PK12 (9675XLM)
- 3M SPEEDGLAS Inside Prot Plate, 1.8x3.7In, Clr, PK25 (06-0200-10-B)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 13 5/8in, 2.8W (EDG 2 R M6)
- ERGODYNE Lime Type P Class 2 Public Safety Vest, (8245PSV)
- VIKING Size 5 Unisex Steel Rubber Boot, Black/Yellow (VW49T-5)
- VIKING Viking Marine Kadett Boot Blue (VW24-10)
- VIKING Viking Marine Kadett Boot Blue (VW24-8)
- VIKING Viking Marine Kadett Boot Blue (VW24-12)
- VIKING Size 7 Unisex Steel Rubber Boot, Orange/Black (VW64-1-7)
- VIKING Size 11 Unisex Steel Rubber Boot, Orange/Black (VW64-1-11)
- DUNLOP Size 10 Men's Steel Rubber Boot, Black (8610433)
- Viking Rubber Boots