Shop All Rubber Boots
Viking
Size 14 Unisex Steel Rubber Boot, Orange/Black
Mfr # VW64-1-14
Zoro # G5145244
product price: $160.99
/pr
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Color Orange/Black
- Footwear Width D
- Size 14
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW64-1-14
- Zoro # G5145244
- UPC # 604059913108
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Footwear Width | D |
Size | 14 |
Height | 16 |
Boot Height | 14 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 14 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 14, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Coated Gloves, XL, PR (S1DE-91-010)
- PETZL GRILLON HOOK adjustable work positioning lanyard w/HOOK connector 4m (L052CA02)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2404-XL)
- STEINER Welding Jacket, L, 30", Brown (9215-L)
- VIKING Size 8 Unisex Steel Rubber Boot, Black/Yellow (VW42-8)
- VIKING Size 7 Unisex Steel Rubber Boot, Black/Yellow (VW42-7)
- VIKING Size 11 Unisex Steel Rubber Boot, Black/Yellow (VW49-11)
- VIKING Size 9 Unisex Steel Rubber Boot, Orange/Black (VW64-1-9)
- VIKING Size 12 Unisex Steel Work boots, Black/Blue (VW88-12)
- VIKING Viking Marine Kadett Boot Blue (VW24-7)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-13)
- Viking Foot Protection