Shop All Rubber Boots
Viking
Size 14 Unisex Steel Rubber Boot, Black/Yellow
Mfr # VW49-14
Zoro # G3868015
product price: $185.99
/pr
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Color Black/Yellow
- Footwear Width E
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW49-14
- Zoro # G3868015
- UPC # 060405490141
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 14 |
Footwear Width | E |
Height | 14" |
Boot Height | 14 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 14 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 14, Footwear Width E, Unisex, Boot Height 14 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Face Mask Dispenser - Shield (FM006-0111)
- TINGLEY Medium Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- ANSELL VF, CutRes glves, BL/Gry, 10, 61DD54, PR (11-561VP)
- VIKING Size 13 Unisex Steel Rubber Boot, Black/Yellow (VW49-13)
- VIKING The Viking Non-Safety Boots (VW29-10)
- VIKING Unisex Steel Rubber Boot Green/Black (VW8-3-11)
- VIKING Size 11 Unisex Steel Rubber Boot, Black/Yellow (VW42-11)
- VIKING Size 12 Unisex Steel Rubber Boot, Orange/Black (VW64-1-12)
- VIKING Size 7 Unisex Steel Rubber Boot, Black/Yellow (VW49-7)
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 130)
- Viking Foot Protection