Shop All Rubber Boots
Viking
Size 13 Unisex Steel Rubber Boot, Black/Yellow
Mfr # VW49-13
Zoro # G3868006
product price: $185.99
/pr
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Gender Unisex
- Footwear Width E
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW49-13
- Zoro # G3868006
- UPC # 060405490134
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Footwear Width | E |
Size | 13 |
Height | 14" |
Boot Height | 14 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 13 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 13, Footwear Width E, Unisex, Boot Height 14 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S5820S)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (486X50)
- PIP JSP HardCap A1+ Low-Profile, Camouflage (282-ABR170-CAMO)
- TAPCO Adhesive Pad, Black, 4X4, PK100 (102182BXK)
- VIKING Size 7 Unisex Steel Rubber Boot, Black/Yellow (VW49-7)
- VIKING Size 8 Unisex Steel Rubber Boot, Black/Yellow (VW49-8)
- VIKING Size 12 Unisex Steel Rubber Boot, Black/Yellow (VW49-12)
- VIKING The Viking Non-Safety Boots (VW29-7)
- VIKING Size 9 Unisex Steel Rubber Boot, Black/Yellow (VW42-9)
- VIKING Size 8 Unisex Steel Rubber Boot, Orange/Black (VW64-1-8)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 060)
- Viking Rubber Boots