Shop All Rubber Boots
Viking
Size 12 Unisex Steel Work boots, Black/Blue
Mfr # VW88-12
Zoro # G9154336
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW88-12
- Zoro # G9154336
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | D |
Height | 15" |
Boot Height | 15 in |
Footwear Size | 12 |
Description
Rubber Construction Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Self Cleaning Lug, Insulated No, Size 12, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Vest, Duck Workmans, Quilt Lined, M, Reg (V812)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0035YB)
- NMC Caution Eye Protection Required Sign, Bil, 14 in Height, 10 in Width, Rigid Plastic (ESC701RB)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, 4X (2574NV RG 4XL)
- VIKING Size 11 Unisex Steel Work boots, Black/Blue (VW88-11)
- VIKING Unisex Steel Rubber Boot Green/Black (VW8-3-11)
- VIKING Size 9 Unisex Steel Rubber Boot, Black/Yellow (VW49-9)
- VIKING Size 5 Unisex Steel Rubber Boot, Black/Yellow (VW49T-5)
- VIKING Men's Steel Miner Boots Black (VW49-5)
- VIKING Size 8 Unisex Steel Rubber Boot, Orange/Black (VW64-1-8)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (ASVTA600 M 070)
- Viking Foot Protection