Shop All Rubber Boots
Viking
Size 11 Unisex Steel Rubber Boot, Orange/Black
Mfr # VW64-1-11
Zoro # G5145262
product price: $160.99
/pr
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black
- Gender Unisex
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW64-1-11
- Zoro # G5145262
- UPC # 604059912804
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Footwear Width | D |
Size | 11 |
Height | 16 |
Boot Height | 14 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 11, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUF Size 8 Men's Plain Rubber Boot, Brown (22172G/8)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10, Brown, PR (TB0A1XK1214)
- 5.11 Range Ready Bag, Tactical Bag, Sandstone (59049)
- LYLE No Smoking Sign, 18 in H, 24 in W, Horizontal Rectangle, English, SM-022-24HA (SM-022-24HA)
- VIKING Size 13 Unisex Steel Rubber Boot, Orange/Black (VW64-1-13)
- VIKING Size 8 Unisex Steel Rubber Boot, Orange/Black (VW64-1-8)
- VIKING Size 10 Unisex Steel Rubber Boot, Orange/Black (VW64-1-10)
- VIKING Viking Marine Kadett Boot Blue (VW24-12)
- VIKING Size 9 Unisex Steel Rubber Boot, Black/Yellow (VW42-9)
- VIKING Viking Insulated Mariner Boot (VW37-6)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- Viking Rubber Boots