Shop All Rubber Boots
Viking
Size 10 Unisex Steel Work boots, Black/Blue
Mfr # VW88-10
Zoro # G9154311
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Unisex
- Color Black/Blue
- Size 10
- Footwear Width D
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW88-10
- Zoro # G9154311
- UPC # 060405991167
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 10 |
Footwear Width | D |
Height | 15" |
Boot Height | 15 in |
Footwear Size | 10 |
Description
Rubber Construction Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Self Cleaning Lug, Insulated No, Size 10, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Sleeve, Black, Knit Cuff (10-BKDS18)
- DUPONT Collared Disposable Coveralls, L, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWHLG002500)
- LACROSSE ZXT Insulator III Chest Black, 7, PR (191200-7)
- UNIWELD Cutting Torch, 21in.L, 90 deg. Head (830-21FB)
- VIKING The Viking Non-Safety Boots (VW29-11)
- VIKING The Viking Non-Safety Boots (VW29-14)
- VIKING Size 9 Unisex Steel Rubber Boot, Brown (VW22)
- VIKING Viking 15" Tall Insulated Boot (VW38-13)
- VIKING Viking 15" Tall Insulated Boot (VW38-10)
- VIKING The Viking Non-Safety Boots (VW29-8)
- TINGLEY RUBBER Tingley® 35121 Workbrutes® 10" Work Boots, Black, Cleated Outsole, XL (35121.XL)
- Viking Foot Protection