Shop All Rubber Boots
Viking
Size 10 Unisex Steel Rubber Boot, Brown
Mfr # VW22
Zoro # G5125811
product price: $163.99
/pr
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Cold-Insulated, Defined Heel, Oil-Resistant Sole, Steel Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Chevron
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW22
- Zoro # G5125811
- UPC # 060405992775
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 10 |
Footwear Width | D |
Boot Height | 16 in |
Height | 16" |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 10 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated Yes, Size 10, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Breaker Lockout, Pk6 (65688)
- CELLUCAP Disp Sleeves, PP, 18 in, White, PK200 (1804)
- MACURCO Ammonia Replacement Sensor for TX-6-AM and TX-12-AM (AM SENSOR)
- SIGNMISSION Italian Beef Sandwich Yard & Stake outdoor plastic coroplast window, C-2436 Italian Beef Sandwich (C-2436 Italian Beef Sandwich)
- VIKING Size 6 Unisex Steel Rubber Boot, Brown (VW22)
- VIKING Size 9 Unisex Steel Rubber Boot, Brown (VW22)
- VIKING Size 11 Unisex Steel Rubber Boot, Brown (VW22)
- VIKING Size 11 Unisex Steel Rubber Boot, Black/Yellow (VW49-11)
- VIKING Viking Insulated Mariner Boot (VW37-9)
- VIKING The Viking Non-Safety Boots (VW29-6)
- DUNLOP Size 15 Men's Steel Rubber Boot, Green (8701200)
- Viking Foot Protection