Shop All Rubber Boots
Viking
Size 10 Unisex Steel Boots, Orange/Black
Mfr # VW65-10
Zoro # G5145305
product price: $224.99
/pr
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Color Orange/Black
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW65-10
- Zoro # G5145305
- UPC # 604059913894
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 10 |
Footwear Width | D |
Height | 16 |
Boot Height | 14" |
Footwear Size | 10 |
Description
Class 2 Chainsaw Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Caulked, Insulated No, Size 10, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 7 1 pc, 3PK (840566)
- CARHARTT Size 10-1/2 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 105W)
- AMERIC Duct to Duct Connector, Galv Stl, 12 in (AM-CG12)
- 212 PERFORMANCE Mechanics Touchscreen Gloves, 2XL, Black (MGTS-05-012)
- VIKING Viking Insulated Mariner Boot (VW37-10)
- VIKING Viking Insulated Mariner Boot (VW37-9)
- VIKING Size 7 Unisex Steel Rubber Boot, Black/Yellow (VW42-7)
- VIKING Size 7 Unisex Steel Rubber Boot, Black/Yellow (VW49-7)
- VIKING Size 11 Unisex Steel Work boots, Black/Blue (VW88-11)
- VIKING Size 11 Unisex Steel Rubber Boot, Orange/Black (VW64-1-11)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 050)
- Viking Rubber Boots