Shop All Traffic Safety Vests and Apparel
Viking
Safety Vest, Mesh, Orange, 4XL/5XL
Mfr # U6125O-4XL/5XL
Zoro # G7321102
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Red
- Size 4XL/5XL
- ANSI Class 3
- Material Polyester
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # U6125O-4XL/5XL
- Zoro # G7321102
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL/5XL |
Fits Chest Size | 58" to 62" |
Length | 27 in |
Details
Item | Safety Vest |
Color | Orange/Red |
ANSI Class | 3 |
Material | Polyester |
Back Stripe Pattern | U-Block |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 2 |
Gender | Unisex |
Stripe Color | Silver |
Features | 2" 3M Scotchlite Reflective Material with 4" Contrasting Color, 5-Point Tear Away Vest, Safety D Ring Slot Acess, (4) Front Pockets with (2) Hook-and-Loop Closure, Cell/Radio Phone Clip Bands on Upper Left and Right Chest, Machine Washable |
Hazard Risk Category (HRC) | 0 |
ATPV Rating | Not Rated |
Vest Stripe Color Family | Silver |
Standards | ANSI/ISEA 107-2004, 107-2010 Class 2 Level 2 |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 4 |
Description
Safety Vest, ANSI Class 3, Vest Size 4XL/5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 58 In. to 62 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Rescue Gloves, S, Red, PR (355-08)
- SAS SAFETY Thickster Powdered Latex Disposable Gloves -14 Mil - 2X-Large, 50PK (6605)
- OCCUNOMIX 4XL Rain Jacket, Hi-Visibility Lime/Black (LUX-TJR-Y4X)
- ISA Overshoes, 2XL, Red, Resists Bioburden, PR (SRLF100XXL-GR)
- VIKING Safety Vest, Mesh, Green, 4XL/5XL (U6125G-4XL/5XL)
- VIKING Safety Vest, Mesh, Green, L/XL (U6125G-L/XL)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, L (U6112G-L)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, L (6165O-L)
- VIKING High Visibility Vest, Class 3, L, Orange (U6155O-L)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, S (6165O-S)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, S (LUX-SSCLC2Z-YS)
- Viking High Visibility Clothing