Shop All Traffic Safety Vests and Apparel
Viking
Safety Vest, Mesh, Green, L/XL
Mfr # U6125G-L/XL
Zoro # G9364840
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # U6125G-L/XL
- Zoro # G9364840
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Fits Chest Size | 43 in to 47 in |
Length | 29 in |
Maximum Chest Size | 47 in |
Minimum Chest Size | 43 in |
Reflective Stripe Width | 2 in |
Description
Safety Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 43 in to 47 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 31-3/4" H (SPKHZ-95)
- ARIAT Work Boots, Composite, Womens, 10, B, Blk, PR (10011976)
- STRANCO Die-Cut Refl. Number Label, 0, 2In H, PK5 (DWR-2-0-5)
- KINCO Kinco Cowhide Leather Palm Gloves (1500 XLG)
- VIKING Safety Vest, Mesh, Green, S/M (U6125G-S/M)
- VIKING Safety Vest, Mesh, Green, 4XL/5XL (U6125G-4XL/5XL)
- VIKING Flame Resist Vest, Class 2, L/XL, Orange (6136FR-L/XL)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, L (6165O-L)
- VIKING Safety Vest, Mesh, Orange, L/XL (U6125O-L/XL)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, S (U6112G-S)
- ERB SAFETY Safety Vest, Mesh, Surveyor, Hi-Viz, Lime, M (61231)
- Viking Workwear and Protective Clothing