Shop All Traffic Safety Vests and Apparel
Viking
Safety Vest, Green, 4XL/5XL, 32"L, Class 2
Mfr # 6135G-4XL/5XL
Zoro # G7760197
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size 4XL/5XL
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 6135G-4XL/5XL
- Zoro # G7760197
- UPC # 060405983728
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL/5XL |
Fits Chest Size | 60 in |
Length | 27 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 58 in |
Maximum Chest Size | 58 in |
Description
Safety Vest, ANSI Class 2, Vest Size 4XL, 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 2, Features Safety D-Ring Slot Access, Tear Away Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS INDUSTRIES NFR Label, 1 In. H, 3 In. W, PK720 (01LB26518)
- KAPPLER Zytron 300 Coverall, Tan, 2X/3X, 6PK (Z3H428TN2X3X)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Dipped, Polyurethane, Gray, Large (Size 9), 1 Pair (11-644)
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.08A, Red, Org, Gr (XVC4B3K)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, XL (U6112G-XL)
- VIKING High Visibility Vest, Class 3, 2XL, Green (U6155G-2XL)
- VIKING High Visibility Vest, Class 3, XL, Orange (U6155O-XL)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, 2XL (U6112G-2XL)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, L (6165O-L)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, L (U6112G-L)
- CONDOR High Visibility Vest, Yellow/Green, S/M (53YM20)
- Viking High Visibility Clothing