Shop All Traffic Safety Vests and Apparel
Viking
Safety Vest, Black, 3XL, 29-3/4" L, Class 1
Mfr # 6165FR-XXXL
Zoro # G7320588
original price:
$54.89
24% off
new price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets with Closure 8
- Stripe Color Silver/Hi-Visibility Green
- Features Cell/Radio Pocket with Hook-and-Loop Fastener, Long Ruler Slot Pocket on Left Back, Mesh Side Vents, Safety D-Ring Slot Access on Back
- Back Stripe Pattern X
- ATPV Rating ASTM D6413 (FR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 6165FR-XXXL
- Zoro # G7320588
- UPC # 060405997053
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 55 in to 140 in |
Length | 27 in |
Size | 3XL |
Minimum Chest Size | 52 in |
Maximum Chest Size | 54 in |
Reflective Stripe Width | 2 in |
Description
Surveyor Safety Vest, ANSI Class 1, Vest Size 3XL, Traffic Safety Vest Color Black, Fits Chest Size 55 in to 140 in, Gender Men's, Stripe Color Silver/Hi-Visibility Green, Vest Material Cotton, Vest Closure Type Snap, ATPV Rating ASTM D6413 (FR), Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver/Hi-Visibility Green, Back Stripe Pattern X, Vest Length 27 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 7, Number of Pockets with Closure 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 18" dia. (PED-18)
- 3M VFlex Particulate Respirator N95, Small, 50PK (9105S)
- NATIONAL SAFETY APPAREL Flame Resistant Hood, White, Nomex(R) (H12NK)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 1476', 1" Core (05319BK11045)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, L (U6112G-L)
- VIKING High Visibility Vest, Class 3, L, Green (U6155G-L)
- VIKING High Visibility Vest, Class 3, S, Green (U6155G-S)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, 5XL (U6112G-5XL)
- VIKING Safety Vest, Mesh, Green, 2XL/3XL (U6125G-2XL/3XL)
- VIKING High Visibility Vest, Class 3, XL, Orange (U6155O-XL)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0211-LY/3X)
- Viking Workwear and Protective Clothing