Shop All High Visibility Jackets & Coats
Viking
Safety Parka, 300D, 3-in-1, Orange, S
Mfr # 6400JO-S
Zoro # G7334411
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/PVC
- Size S
- Color Hi-Viz Orange
- Closure Type Zip
- Fits Chest Size 34" to 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 6400JO-S
- Zoro # G7334411
- UPC # 00060405978519
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Details
Item | Parka |
Material | Polyester/PVC |
Color | Hi-Viz Orange |
Closure Type | Zip |
Style | Safety |
Type | Safety |
Lining Material | Mesh |
Water-Resistant | Yes |
Description
Safety Parka,300D,3-in-1,Orange,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Genuine Joe Outdoor Mat (GJO70367)
- MONTOUR LINE Sign Frame Floor Standing 22 x 28 in. H Satin Brass Steel (FSE200-2228-H-SB)
- FLAREALERT LED Road Flare Kit, 1 Watt, Green (B8GBP2FULL)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue (395MCTA)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXXXL)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Green (6400JG-L)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXL)
- VIKING Viking Prof Insulated 300D Trilobal Safety Parka -50C (D6455JG-L)
- VIKING Open Road Safety Jkt Green (D6323JG-S)
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-S)
- OCCUNOMIX Men's Yellow Polyester Jacket size 3XL (LUX-TJCW-Y3X)
- Viking High Visibility Clothing