Shop All High Visibility Jackets & Coats
Viking
Safety Parka, 3-in-1, Green, 4XL
Mfr # D6435JG-XXXXL
Zoro # G7337589
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color HI-Viz Green
- Type Hi-Vis
- Style Hi-Vis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # D6435JG-XXXXL
- Zoro # G7337589
- UPC # 00772438115419
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4Xl |
Details
Item | Parka |
Color | HI-Viz Green |
Type | Hi-Vis |
Style | Hi-Vis |
Description
Safety Parka,3-in-1,Green,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO Jacket with Hood, Hi-Vis Yellow/Green, M (103JFYM)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0276-RD_7x5 (LCU3-0276-RD_7x5)
- MSA SAFETY MSA Ultra Elite(TM) SCBA Respirator, M (10084824)
- MSA SAFETY Lanyard, 4 ft., Gray (10193125)
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-L)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-XL)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXL)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXXL)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-L)
- VIKING Viking D Series 300D Jkt w/Hood Open Road (D6329JO-XL)
- TINGLEY ComfortBrite Flame Resist Rain Jacket, Yellow/Green, M (J53122)
- Viking High Visibility Jackets & Coats