Shop All Creepers & Dollies
Viking
Roller Seats
Mfr # 57104
Zoro # G305951592
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 300 lb
- Length 14.5 in
- Material Steel Tubing; High Density Foam
- Caster Size (in.) 2.5 in
- Duty Level Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 57104
- Zoro # G305951592
- UPC # 874015007459
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 14.5 in |
Caster Size (in.) | 2.5 in |
Cushion Dimensions (in.) | 12 in |
Details
Capacity | 300 lb |
Material | Steel Tubing; High Density Foam |
Duty Level | Heavy Duty |
Cushion Thickness (in.) | 1.8 in |
Description
The roller seats by Viking allow you to work in your garage or workshop in total comfort. Featuring ergonomic cushioned design and easy height adjustment, the roller seat is ideal for small projects or all-day use. Includes a generous sized parts tray to keep tools and parts organized and within reach.
- •Ergonomic cushioned seat design provides all-day comfort
- •Tool organizer tray keeps parts and accessories within reach
- •Professional grade swivel casters glide effortlessly across the shop floor
- •Seat surface resists most shop chemicals and cleans easily
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN 20716 Brake Pedal Pad (20716)
- URO PARTS Pulley Only W/ Ntn Bearing Sold By Volvo, 30637141P (30637141P)
- BUFFALO Microfiber Tack Cloth Bags, PK144 (65008)
- TIE DOWN MARINE Fender-Tandom Teardrop Adj, #86269 (86269)
- VIKING Roller Seats (57108)
- PRO-LIFT Creeper Seat and Stool Combo, 300 lb. (C-2800)
- WHITESIDE Creeper, 6" No-Matic Wheels, 40" L (MTLPNEU)
- BLACKBULL Black Bull FCCREEP36 36 in. Folding Mechanic Canvas Creeper (FCCREEP36)
- OMEGA Wheel Dolly, 3/4Ton (HW93766)
- SUNEX Prof Pneumtc Shop Seat, 1" Deep Tool Tray (8509)
- WHITESIDE Soc Insert For Hns 032994 (HRSSOCKET)
- Viking Creepers & Dollies