Shop All Drill Bit Sets
Viking
Reduced Shank Bit Set, 8 Pcs
Mfr # VI 00940
Zoro # G0957428
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/16"-1" by 1/16"
- Finish - Machining Black/Gold
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VI 00940
- Zoro # G0957428
- UPC # 050728009403
- Country of Origin Unknown
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/16"-1" by 1/16" |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Sizes Included | 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Details
Drill Bit Grouping | Drill Bit Set |
Finish - Machining | Black/Gold |
Item | Reduced Shank Drill Bit Set |
Point Type | Split Point |
Drill Bit Material | High Speed Steel |
Number of Pieces | 8 |
List Number | 280-UB |
Application | For materials over Rc 30 and Stainless Steel |
Drill Bit Point Angle | 135 Degrees |
Shank Type | Round with Three Flats |
Material Grade - Machining | High Performance |
Description
Reduced Shank Drill Bit Set, Drill Bit Point Angle 135 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Carbide Bit (3100910)
- VERSA TOOL 45mm Bi-Metal Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10B)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-0.15" 0.0005" Centering Indicator (5711-6100)
- MAG-MATE Lifting Magnet, 25 Lb Flat Steel Cap (AC2100WLH)
- VIKING 17/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (87050)
- VIKING 15pc. HSS 135 Degrees Drill Bit Set (VI 44120)
- VIKING 1/2" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40602)
- VIKING 21/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40579)
- VIKING 51/4" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87080)
- DEWALT 6-Pc. Brad Point Bit Set (DW1720)
- WESTWARD Split Point Drill Bit Set, HSS, 29 pcs. (10D226)
- Viking Drill Bits