Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 7/8in, HSS, 135 Deg
Mfr # VI 29780
Zoro # G4147337
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 1/2 in
- Overall Length 6 in
- Flute Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VI 29780
- Zoro # G4147337
- UPC # 050728297800
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 7/8 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Details
Item | Reduced Shank Drill Bit |
Drill Bit Grouping | Drill Bit |
Shank Type | Round with Three Flats |
Application | For materials over Rc 30 and Stainless Steel |
List Number | 280-UB |
Point Type | Split point |
Grade | High Performance |
Point type | Split point |
Description
Reduced Shank Drill Bit, Drill Bit Size 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Clamp Hold-Down Action 225-Ub (225-UB)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (464)
- WERNER M400004 Hard Hat Tether (M400004)
- HANSON Machine Screw / Fractional Tap and Hexagon Die 53-Piece Set (24640)
- VIKING Reduced Shank Bit, 59/64in, HSS, 135 Deg (VI 29810)
- VIKING Reduced Shank Bit, 15/16in, HSS, 135 Deg (VI 29820)
- VIKING Reduced Shank Bit, 17mm, HSS, 135 Deg (VI 25510)
- VIKING Reduced Shank Bit, 3/4in, HSS, 135 Deg (VI 29700)
- VIKING Reduced Shank Bit, 9/16in, HSS, 135 Deg (VI 29580)
- VIKING Reduced Shank Bit, 11/16in, HSS, 135 Deg (VI 29660)
- WOODWARD FAB Sheet Metal Thickness Gauge (HECWFSG)
- Viking Reduced Shank Drill Bits