Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 59/64in, HSS, 135 Deg
Mfr # VI 29810
Zoro # G0951749
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 1/2 in
- Overall Length 6 in
- Flute Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # VI 29810
- Zoro # G0951749
- UPC # 050728298104
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 59/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Details
Item | Reduced Shank Drill Bit |
Drill Bit Grouping | Drill Bit |
Shank Type | Round with Three Flats |
Application | For materials over Rc 30 and Stainless Steel |
List Number | 280-UB |
Point Type | Split point |
Grade | High Performance |
Point type | Split point |
Description
Reduced Shank Drill Bit, Drill Bit Size 59/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Standard Depth, Black Oxide (J07528)
- OSG Thread Forming Tap, #0-80, Bottoming, TiN, 0 Flutes (1400100205)
- BOSCH NailKiller Auger, 5/8In x 7-1/2In, Tube (NKST10)
- GREY PNEUMATIC External Torx Set 3/8" Dr, 9 Pieces (1219ET)
- VIKING Reduced Shank Bit, 1-1/2in, HSS, 135 Deg (VI 29980)
- VIKING Reduced Shank Bit, 19/32in, HSS, 135 Deg (VI 29600)
- VIKING Reduced Shank Bit, 51/64in, HSS, 135 Deg (VI 29730)
- VIKING Reduced Shank Bit, 1in, HSS, 135 Deg (VI 29860)
- VIKING Reduced Shank Bit, 23/32in, HSS, 135 Deg (VI 29680)
- VIKING Reduced Shank Bit, 11/16in, HSS, 135 Deg (VI 29660)
- CHICAGO PNEUMATIC Retainer-Beehive (CPTA046096)
- Viking Reduced Shank Drill Bits