Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 49/64in, HSS, 135 Deg
Mfr # VI 29710
Zoro # G4147407
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 1/2 in
- Overall Length 6 in
- Flute Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VI 29710
- Zoro # G4147407
- UPC # 050728297107
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 49/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Reduced Shank Drill Bit |
Shank Type | Round with Three Flats |
List Number | 280-UB |
Point Type | Split point |
Application | For materials over Rc 30 and Stainless Steel |
Grade | High Performance |
Point type | Split point |
Description
Reduced Shank Drill Bit, Drill Bit Size 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 7/8in Size (W-671)
- URREA 10 Piece Metric Hex Key Set, 4965LBGPM (4965LBGPM)
- WESTWARD Aluminum Hawk, 13 In, ErgoSoft Handle (13A763)
- DIVERSITECH 4 in. x 4 in. x 7/8 in. Eva Anti Vibration Pad (MP-4E)
- VIKING Reduced Shank Bit, 25/32in, HSS, 135 Deg (VI 29720)
- VIKING Reduced Shank Bit, 5/8in, HSS, 135 Deg (VI 29620)
- VIKING Reduced Shank Bit, 20mm, HSS, 135 Deg (VI 25520)
- VIKING Reduced Shank Bit, 59/64in, HSS, 135 Deg (VI 29810)
- VIKING Reduced Shank Bit, 17mm, HSS, 135 Deg (VI 25510)
- VIKING Reduced Shank Bit, 51/64in, HSS, 135 Deg (VI 29730)
- CLE-LINE Reduced Shank Drill Bit, 5/8 in Drill Bit, 118 Degrees Drill Bit Point Angle, High Speed Steel (C17038)
- Viking Reduced Shank Drill Bits