Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 35/64in, HSS, 135 Deg
Mfr # VI 29570
Zoro # G4147538
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 1/2 in
- Overall Length 6 in
- Flute Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VI 29570
- Zoro # G4147538
- UPC # 050728295707
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 35/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Reduced Shank Drill Bit |
Shank Type | Round with Three Flats |
Application | For materials over Rc 30 and Stainless Steel |
Point type | Split point |
Grade | High Performance |
List Number | 280-UB |
Description
Reduced Shank Drill Bit, Drill Bit Size 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001067)
- MITUTOYO Dial Caliper, 0-6 In (505-742J)
- 3M Corded Sander, 1.5 A, (7100254313)
- PRO-GRADE TOOLS Sae Wrench, Sets 10 pcs. (19004)
- VIKING Reduced Shank Bit, 33/64in, HSS, 135Deg (VI 29550)
- VIKING Reduced Shank Bit, 25/32in, HSS, 135 Deg (VI 29720)
- VIKING Reduced Shank Bit, 1-1/2in, HSS, 135 Deg (VI 29980)
- VIKING Reduced Shank Bit, 13/16in, HSS, 135 Deg (VI 29740)
- VIKING Reduced Shank Bit, 9/16in, HSS, 135 Deg (VI 29580)
- VIKING Reduced Shank Bit, 51/64in, HSS, 135 Deg (VI 29730)
- PIG Pig Grippy Absorbent Mat, 32"X50' (NPG25800)
- Viking Drill Bits