Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 29/32in, HSS, 135 Deg
Mfr # VI 29800
Zoro # G4147319
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 1/2 in
- Overall Length 6 in
- Flute Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # VI 29800
- Zoro # G4147319
- UPC # 050728298005
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 29/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Details
Item | Reduced Shank Drill Bit |
Drill Bit Grouping | Drill Bit |
Shank Type | Round with Three Flats |
List Number | 280-UB |
Application | For materials over Rc 30 and Stainless Steel |
Point Type | Split point |
Grade | High Performance |
Point type | Split point |
Description
Reduced Shank Drill Bit, Drill Bit Size 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Tamper 4Mm Insert Bit x 1 (125HT040A)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 4FT x 9FT Blue Top / Yellow Bottom (TSF-48108-BLUY)
- MILWAUKEE TOOL Cable Cut w/Cushioned Grip, SS, PP, 2.2 lb (48-22-4016)
- RAPID Hammer Tacker, Steel, Ergo Grip (20725915)
- VIKING Reduced Shank Bit, 21/32in, HSS, 135 Deg (VI 29640)
- VIKING Reduced Shank Bit, 15/16in, HSS, 135 Deg (VI 29820)
- VIKING Reduced Shank Bit, 51/64in, HSS, 135 Deg (VI 29730)
- VIKING Reduced Shank Bit, 1-1/2in, HSS, 135 Deg (VI 29980)
- VIKING Reduced Shank Bit, 20mm, HSS, 135 Deg (VI 25520)
- VIKING Reduced Shank Bit, 3/4in, HSS, 135 Deg (VI 29700)
- DRILL AMERICA 43/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO43/64)
- Viking Drill Bits