Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 27/32in, HSS, 135 Deg
Mfr # VI 29760
Zoro # G4147355
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 1/2 in
- Overall Length 6 in
- Flute Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VI 29760
- Zoro # G4147355
- UPC # 050728297602
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 27/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Details
Item | Reduced Shank Drill Bit |
Drill Bit Grouping | Drill Bit |
Shank Type | Round with Three Flats |
Application | For materials over Rc 30 and Stainless Steel |
Grade | High Performance |
Point Type | Split point |
List Number | 280-UB |
Point type | Split point |
Description
Reduced Shank Drill Bit, Drill Bit Size 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 7/32" Triple Square SAE Socket, 12 Points (J4707T)
- DRILL AMERICA 1-1/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-1/64)
- TOLSEN Rubber Mallet 8oz Rubber Hammerhead, Fiberglass Handle (25033)
- DEADON Steel Hammer, Smooth Face, 22 oz. (DOS22S-HD)
- VIKING Reduced Shank Bit, 3/4in, HSS, 135 Deg (VI 29700)
- VIKING Reduced Shank Bit, 18mm, HSS, 135 Deg (VI 25512)
- VIKING Reduced Shank Bit, 47/64in, HSS, 135 Deg (VI 29690)
- VIKING Reduced Shank Bit, 13/16in, HSS, 135 Deg (VI 29740)
- VIKING Reduced Shank Bit, 21/32in, HSS, 135 Deg (VI 29640)
- VIKING Reduced Shank Bit, 15/16in, HSS, 135 Deg (VI 29820)
- DRILL AMERICA 25/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO25/32)
- Viking Reduced Shank Drill Bits