Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 23/32in, HSS, 135 Deg
Mfr # VI 29680
Zoro # G4147431
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 1/2 in
- Overall Length 6 in
- Flute Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VI 29680
- Zoro # G4147431
- UPC # 050728296803
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 23/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Reduced Shank Drill Bit |
Shank Type | Round with Three Flats |
Application | For materials over Rc 30 and Stainless Steel |
Grade | High Performance |
List Number | 280-UB |
Point Type | Split point |
Point type | Split point |
Description
Reduced Shank Drill Bit, Drill Bit Size 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill Set, 1/8" Dia, Carbide (273-888882)
- DIABLO Square #2 X 2 in. L Driver Bit Black Oxide 5 pk (DSQ22P5)
- DYNAMIC Tools 29MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025029)
- MILWAUKEE TOOL 500 MCM Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B500C)
- VIKING Reduced Shank Bit, 17/32in, HSS, 135 Deg (VI 29560)
- VIKING Reduced Shank Bit, 27/32in, HSS, 135 Deg (VI 29760)
- VIKING Reduced Shank Bit, 15/16in, HSS, 135 Deg (VI 29820)
- VIKING Reduced Shank Bit, 21mm, HSS, 135 Deg (VI 25522)
- VIKING Reduced Shank Bit, 19/32in, HSS, 135 Deg (VI 29600)
- VIKING Reduced Shank Bit, 5/8in, HSS, 135 Deg (VI 29620)
- WESTWARD Silver/Deming Drill, 37/64, Co, 118Deg (5TVN2)
- Viking Drill Bits