Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 21/32in, HSS, 135 Deg
Mfr # VI 29640
Zoro # G4147477
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 1/2 in
- Overall Length 6 in
- Flute Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # VI 29640
- Zoro # G4147477
- UPC # 050728296407
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 21/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Details
Item | Reduced Shank Drill Bit |
Drill Bit Grouping | Drill Bit |
Shank Type | Round with Three Flats |
List Number | 280-UB |
Point Type | Split point |
Grade | High Performance |
Application | For materials over Rc 30 and Stainless Steel |
Point type | Split point |
Description
Reduced Shank Drill Bit, Drill Bit Size 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/16)
- DIABLO SDS-Max Flat Chisels Deliver Xtrm Durabi (DMAMXCH1030)
- BLACK & DECKER Washer, Urethane (642883-00)
- GREENLEE Adapter Kit Die 12 Ton (UA12T)
- VIKING Reduced Shank Bit, 51/64in, HSS, 135 Deg (VI 29730)
- VIKING Reduced Shank Bit, 1in, HSS, 135 Deg (VI 29860)
- VIKING Reduced Shank Bit, 9/16in, HSS, 135 Deg (VI 29580)
- VIKING Reduced Shank Bit, 49/64in, HSS, 135 Deg (VI 29710)
- VIKING Reduced Shank Bit, 13/16in, HSS, 135 Deg (VI 29740)
- VIKING Reduced Shank Bit, 59/64in, HSS, 135 Deg (VI 29810)
- DRILL AMERICA 61/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD61/64)
- Viking Reduced Shank Drill Bits