Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 20mm, HSS, 135 Deg
Mfr # VI 25520
Zoro # G0957358
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 12.70 mm
- Overall Length 152.40 mm
- Flute Length 76.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VI 25520
- Zoro # G0957358
- UPC # 050728255206
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 20.00 mm |
Shank Dia. | 12.70 mm |
Overall Length | 152.40 mm |
Flute Length | 76.2 mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Reduced Shank Drill Bit |
Shank Type | Round with Three Flats |
Grade | High Performance |
List Number | 280-UBM |
Application | For materials over Rc 30 and Stainless Steel |
Point Type | Split point |
Point type | Split point |
Description
Reduced Shank Drill Bit, Drill Bit Size 20.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 20mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH020M-G)
- DRILL AMERICA 2" HSS Straight Flute Shell Reamer (DWRRS2INCH)
- POWERBUILT 3/8" Drive X 13/16" Deep Socket (641207)
- SUNBELT BLADE-GRINDER, COMMERCIAL, 1HP 25" x16" x24.5" (A-B1AC1012)
- VIKING Reduced Shank Bit, 23/32in, HSS, 135 Deg (VI 29680)
- VIKING Reduced Shank Bit, 11/16in, HSS, 135 Deg (VI 29660)
- VIKING Reduced Shank Bit, 21mm, HSS, 135 Deg (VI 25522)
- VIKING Reduced Shank Bit, 21/32in, HSS, 135 Deg (VI 29640)
- VIKING Reduced Shank Bit, 17/32in, HSS, 135 Deg (VI 29560)
- VIKING Reduced Shank Bit, 13/16in, HSS, 135 Deg (VI 29740)
- WOODWARD FAB Throatless Hand Shear, Multi Purpose Cutter (HECWFS-5)
- Viking Drill Bits