Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 1in, HSS, 135 Deg
Mfr # VI 29860
Zoro # G4147276
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 1/2 in
- Overall Length 6 in
- Flute Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VI 29860
- Zoro # G4147276
- UPC # 050728298609
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Reduced Shank Drill Bit |
Shank Type | Round with Three Flats |
List Number | 280-UB |
Point Type | Split point |
Grade | High Performance |
Application | For materials over Rc 30 and Stainless Steel |
Point type | Split point |
Description
Reduced Shank Drill Bit, Drill Bit Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x24in.L (EM25024)
- GENERAL TOOLS DIGITAL CALIPER 6"" (147)
- R W THOMPSON KnKut 3/4 Fractional S&D 1/2" Reduced Shank Drill Bit (5KK9)
- OASIS MACHINERY Disposable Dust Collector Filter for DC1700 (DC1700F)
- VIKING Reduced Shank Bit, 19/32in, HSS, 135 Deg (VI 29600)
- VIKING Reduced Shank Bit, 49/64in, HSS, 135 Deg (VI 29710)
- VIKING Reduced Shank Bit, 47/64in, HSS, 135 Deg (VI 29690)
- VIKING Reduced Shank Bit, 22mm, HSS, 135 Deg (VI 25524)
- VIKING Reduced Shank Bit, 11/16in, HSS, 135 Deg (VI 29660)
- VIKING Reduced Shank Bit, 3/4in, HSS, 135 Deg (VI 29700)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 3/4 (53648)
- Viking Reduced Shank Drill Bits