Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 19mm, HSS, 135 Deg
Mfr # VI 25514
Zoro # G0957367
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 12.70 mm
- Overall Length 152.40 mm
- Flute Length 76.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VI 25514
- Zoro # G0957367
- UPC # 050728255145
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 19.00 mm |
Shank Dia. | 12.70 mm |
Overall Length | 152.40 mm |
Flute Length | 76.2 mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Reduced Shank Drill Bit |
Shank Type | Round with Three Flats |
Grade | High Performance |
Application | For materials over Rc 30 and Stainless Steel |
Point Type | Split point |
List Number | 280-UBM |
Point type | Split point |
Description
Reduced Shank Drill Bit, Drill Bit Size 19.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Jaw Protectors for 10" Pliers Wrenc, PK3 (86 09 250 V01)
- REED DRILL-POWERED CHAMFER TOOL 2in 04662 (PB2)
- DRILL AMERICA HSS Spiral Point Tap, M10-1.25, 3 Flutes (DWTG10X1.25)
- RIDGID Dies, Univ 3/8 Nc Hs (48225)
- VIKING Reduced Shank Bit, 3/4in, HSS, 135 Deg (VI 29700)
- VIKING Reduced Shank Bit, 20mm, HSS, 135 Deg (VI 25520)
- VIKING Reduced Shank Bit, 14mm, HSS, 135 Deg (VI 25500)
- VIKING Reduced Shank Bit, 15/16in, HSS, 135 Deg (VI 29820)
- VIKING Reduced Shank Bit, 43/64in, HSS, 135 Deg (VI 29650)
- VIKING Reduced Shank Bit, 17mm, HSS, 135 Deg (VI 25510)
- STECK MANUFACTURING Mig Led Light (STC23240)
- Viking Reduced Shank Drill Bits