Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 17/32in, HSS, 135 Deg
Mfr # VI 29560
Zoro # G4147547
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 1/2 in
- Overall Length 6 in
- Flute Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # VI 29560
- Zoro # G4147547
- UPC # 050728295608
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 17/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Reduced Shank Drill Bit |
Shank Type | Round with Three Flats |
Point Type | Split point |
Grade | High Performance |
Application | For materials over Rc 30 and Stainless Steel |
List Number | 280-UB |
Point type | Split point |
Description
Reduced Shank Drill Bit, Drill Bit Size 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Double Flute Straight Bit (Eclipse Grind (12-148)
- CTA MANUFACTURING Torx Plus Socket EP18 (9658)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----T5---21)
- DREMEL Cutting Wheel, Aluminum Oxide, 3-1/2 in. (US700)
- VIKING Reduced Shank Bit, 3/4in, HSS, 135 Deg (VI 29700)
- VIKING Reduced Shank Bit, 14mm, HSS, 135 Deg (VI 25500)
- VIKING Reduced Shank Bit, 21mm, HSS, 135 Deg (VI 25522)
- VIKING Reduced Shank Bit, 51/64in, HSS, 135 Deg (VI 29730)
- VIKING Reduced Shank Bit, 37/64in, HSS, 135 Deg (VI 29590)
- VIKING Reduced Shank Bit, 7/8in, HSS, 135 Deg (VI 29780)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 7/8 (55456)
- Viking Reduced Shank Drill Bits