Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 15mm, HSS, 135 Deg
Mfr # VI 25502
Zoro # G0957400
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 12.70 mm
- Overall Length 152.40 mm
- Flute Length 76.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VI 25502
- Zoro # G0957400
- UPC # 050728255022
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 15.00 mm |
Shank Dia. | 12.70 mm |
Overall Length | 152.40 mm |
Flute Length | 76.2 mm |
Details
Item | Reduced Shank Drill Bit |
Drill Bit Grouping | Drill Bit |
Shank Type | Round with Three Flats |
Point Type | Split point |
Application | For materials over Rc 30 and Stainless Steel |
List Number | 280-UBM |
Grade | High Performance |
Point type | Split point |
Description
Reduced Shank Drill Bit, Drill Bit Size 15.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (RZ3)
- PEARL P4 SD Turbo Blade 12 in. X125X1 Uses Adapter #116322 (DIA012SD)
- FLEMING SUPPLY 16-piece Watch Repair Kit, DIY Tool Set for Watches Repair with Screwdrivers, Spring Remover, Tweezers (826132ESB)
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (J4772A)
- VIKING Reduced Shank Bit, 18mm, HSS, 135 Deg (VI 25512)
- VIKING Reduced Shank Bit, 1in, HSS, 135 Deg (VI 29860)
- VIKING Reduced Shank Bit, 17/32in, HSS, 135 Deg (VI 29560)
- VIKING Reduced Shank Bit, 5/8in, HSS, 135 Deg (VI 29620)
- VIKING Reduced Shank Bit, 3/4in, HSS, 135 Deg (VI 29700)
- VIKING Reduced Shank Bit, 25/32in, HSS, 135 Deg (VI 29720)
- K-TOOL INTERNATIONAL Strght Line Needle Scaler (KTI89257)
- Viking Drill Bits