Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 15/16in, HSS, 135 Deg
Mfr # VI 29820
Zoro # G4147300
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 1/2 in
- Overall Length 6 in
- Flute Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VI 29820
- Zoro # G4147300
- UPC # 050728298203
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 15/16 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Reduced Shank Drill Bit |
Shank Type | Round with Three Flats |
List Number | 280-UB |
Point Type | Split point |
Application | For materials over Rc 30 and Stainless Steel |
Grade | High Performance |
Point type | Split point |
Description
Reduced Shank Drill Bit, Drill Bit Size 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Feeler Gauge Set, 9 Blades, 3 1/16 In (J000A)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 21/32 (C71042)
- K-TOOL INTERNATIONAL Vertical Lift Chemical Pump (KTI72202)
- INTERSTATE PNEUMATICS Plastic Air Blow Gun (B204)
- VIKING Reduced Shank Bit, 37/64in, HSS, 135 Deg (VI 29590)
- VIKING Reduced Shank Bit, 13/16in, HSS, 135 Deg (VI 29740)
- VIKING Reduced Shank Bit, 15mm, HSS, 135 Deg (VI 25502)
- VIKING Reduced Shank Bit, 1in, HSS, 135 Deg (VI 29860)
- VIKING Reduced Shank Bit, 11/16in, HSS, 135 Deg (VI 29660)
- VIKING Reduced Shank Bit, 19/32in, HSS, 135 Deg (VI 29600)
- R W THOMPSON KnKut 3/4 Fractional S&D 1/2" Reduced Shank Drill Bit (12KKQRD)
- Viking Reduced Shank Drill Bits