Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 14mm, HSS, 135 Deg
Mfr # VI 25500
Zoro # G0957419
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 12.70 mm
- Overall Length 152.40 mm
- Flute Length 76.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # VI 25500
- Zoro # G0957419
- UPC # 050728255008
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 14.00 mm |
Shank Dia. | 12.70 mm |
Overall Length | 152.40 mm |
Flute Length | 76.2 mm |
Details
Item | Reduced Shank Drill Bit |
Drill Bit Grouping | Drill Bit |
Shank Type | Round with Three Flats |
List Number | 280-UBM |
Point Type | Split point |
Application | For materials over Rc 30 and Stainless Steel |
Grade | High Performance |
Point type | Split point |
Description
Reduced Shank Drill Bit, Drill Bit Size 14.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 50' Atlas® Chrome Clad®/Nubian® Double Duty D1 Blade Oil Gauging Tape for Bob 590 (CN1293SF590N)
- AVANTI PRO 5/8"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4230)
- WESTWARD 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (10E254)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 6.20mm (47872)
- VIKING Reduced Shank Bit, 13/16in, HSS, 135 Deg (VI 29740)
- VIKING Reduced Shank Bit, 11/16in, HSS, 135 Deg (VI 29660)
- VIKING Reduced Shank Bit, 5/8in, HSS, 135 Deg (VI 29620)
- VIKING Reduced Shank Bit, 7/8in, HSS, 135 Deg (VI 29780)
- VIKING Reduced Shank Bit, 23/32in, HSS, 135 Deg (VI 29680)
- VIKING Reduced Shank Bit, 25/32in, HSS, 135 Deg (VI 29720)
- WESTWARD Silver/Deming Drill, 1 1/8,118 Deg (6WUY9)
- Viking Drill Bits