Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 13/16in, HSS, 135 Deg
Mfr # VI 29740
Zoro # G4147370
$38.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 1/2 in
- Overall Length 6 in
- Flute Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # VI 29740
- Zoro # G4147370
- UPC # 050728297404
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 13/16 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Details
Item | Reduced Shank Drill Bit |
Drill Bit Grouping | Drill Bit |
Shank Type | Round with Three Flats |
Grade | High Performance |
Application | For materials over Rc 30 and Stainless Steel |
Point Type | Split point |
List Number | 280-UB |
Point type | Split point |
Description
Reduced Shank Drill Bit, Drill Bit Size 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER PILER STAPLER 3/8""W (P35)
- DEWALT Tough Box, Metric Combination Wrench Set (DWMT73810)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28724)
- KLEIN TOOLS Mid-Flex Glow Rod Set, 15-Foot (56415)
- VIKING Reduced Shank Bit, 43/64in, HSS, 135 Deg (VI 29650)
- VIKING Reduced Shank Bit, 20mm, HSS, 135 Deg (VI 25520)
- VIKING Reduced Shank Bit, 21mm, HSS, 135 Deg (VI 25522)
- VIKING Reduced Shank Bit, 25/32in, HSS, 135 Deg (VI 29720)
- VIKING Reduced Shank Bit, 37/64in, HSS, 135 Deg (VI 29590)
- VIKING Reduced Shank Bit, 1in, HSS, 135 Deg (VI 29860)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 15/16 (52460)
- Viking Drill Bits