Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 11/16in, HSS, 135 Deg
Mfr # VI 29660
Zoro # G4147459
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 1/2 in
- Overall Length 6 in
- Flute Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VI 29660
- Zoro # G4147459
- UPC # 050728296605
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 11/16 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Reduced Shank Drill Bit |
Shank Type | Round with Three Flats |
Point Type | Split point |
Application | For materials over Rc 30 and Stainless Steel |
Grade | High Performance |
List Number | 280-UB |
Point type | Split point |
Description
Reduced Shank Drill Bit, Drill Bit Size 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Dbl Cut, 8 In., Black Oxide (12F857)
- MORSE 1-1/16" Bi-Metal Hole Saw (MHS17)
- KNIPEX Diagonal Cutters, 7" Diagonal Cutters-10 (70 06 180)
- RIDGID Tray, Chip 1233 (54047)
- VIKING Reduced Shank Bit, 43/64in, HSS, 135 Deg (VI 29650)
- VIKING Reduced Shank Bit, 51/64in, HSS, 135 Deg (VI 29730)
- VIKING Reduced Shank Bit, 35/64in, HSS, 135 Deg (VI 29570)
- VIKING Reduced Shank Bit, 9/16in, HSS, 135 Deg (VI 29580)
- VIKING Reduced Shank Bit, 19/32in, HSS, 135 Deg (VI 29600)
- VIKING Reduced Shank Bit, 17/32in, HSS, 135 Deg (VI 29560)
- DRILLCO 49/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E149)
- Viking Drill Bits