Shop All Reduced Shank Drill Bits
Viking
Reduced Shank Bit, 1-1/16in, HSS, 135Deg
Mfr # VI 29880
Zoro # G4147267
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Shank Type Round with Three Flats
- Shank Dia. 1/2 in
- Overall Length 6 in
- Flute Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VI 29880
- Zoro # G4147267
- UPC # 050728298807
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1 1/16 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Details
Item | Reduced Shank Drill Bit |
Drill Bit Grouping | Drill Bit |
Shank Type | Round with Three Flats |
Application | For materials over Rc 30 and Stainless Steel |
Point Type | Split point |
List Number | 280-UB |
Grade | High Performance |
Point type | Split point |
Description
Reduced Shank Drill Bit, Drill Bit Size 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, #4-36, 2 Flutes (DWT57046)
- WESTWARD Socket Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (53YV73)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Controlled Torque Compact Impact Wrench with TORQUE-SENSE (Tool Only) (3060-20)
- MORSE Band Saw Blade, 100 Ft L, 3/4 W, , 100 ft. L, 3/4" W (664406100C)
- VIKING Reduced Shank Bit, 14mm, HSS, 135 Deg (VI 25500)
- VIKING Reduced Shank Bit, 17/32in, HSS, 135 Deg (VI 29560)
- VIKING Reduced Shank Bit, 21mm, HSS, 135 Deg (VI 25522)
- VIKING Reduced Shank Bit, 21/32in, HSS, 135 Deg (VI 29640)
- VIKING Reduced Shank Bit, 43/64in, HSS, 135 Deg (VI 29650)
- VIKING Reduced Shank Bit, 19mm, HSS, 135 Deg (VI 25514)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 7/8 (55456)
- Viking Drill Bits