Shop All High Visibility Jackets & Coats
Viking
Rain Jacket, Mens, Hi-Vis Lime/Navy, XL
Mfr # D6435JG-XL
Zoro # G7320868
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107-2010 Class 3, Level 2, CSA Z96-09 Class 2, Level 2
- Fits Chest Size 47" to 119-1/2"
- Rainwear Features Wind Resistant
- Rainwear Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # D6435JG-XL
- Zoro # G7320868
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Fits Chest Size | 47" to 119-1/2" |
Rainwear Size | XL |
Length | 33 1/4 in |
Details
Item | Rain Jacket |
Material | Polyester |
Standards | ANSI/ISEA 107-2010 Class 3, Level 2, CSA Z96-09 Class 2, Level 2 |
Color | Blue/Yellow |
Rainwear Features | Wind Resistant |
Number of Pockets (Outside) | 4 |
Gender | Men's |
Fabric Weight | 13.5 oz |
Seam Style | Double Stitched, Taped, Heat Sealed |
Includes | Detachable Hood, Dual Chest Straps for ID Badge/Cell/Radio, Vents On Front and Back, D Ring Slot, Fully Lined Inner Jacket, (2) Zippered Pockets, 2" Reflective Tape, (2) Way Pocket |
Closure | Hook-And-Loop, Zipper |
Description
Rain Jacket, Gender Men's, Material Polyester, Standards ANSI/ISEA 107-2010 Class 3, Level 2, CSA Z96-09 Class 2, Level 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO MAGIC Anti Fog lens Cleaning Wipes 100 Pack, 6ct (8901008NMWA)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Alu Snap Hook (019-5045)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 6, 1 PR (S18TAFGFN6)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L ( 9 ), 48 PK (67-308/L)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-S)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXL)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-L)
- VIKING Viking D Series 300D Jkt w/Hood Open Road (D6329JO-XXL)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XXL)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-L)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, XL (J23122)
- Viking High Visibility Jackets & Coats