Viking

Rain Bib Overall, Org, XL, 1 Pocket, Nylon


product price: $74.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Orange
  • Fabric Weight 13.5 oz
  • Material Polyester, Polyurethane
  • Rainwear Features Wind Resistant
  • Inseam 32 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Fits Waist Size 39 in
Maximum Waist Size 39 in
Maximum Chest Size 46 in
Size (Max. Waist x Inseam) XL ( 39 in x 32 1/2 in )

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size XL, Color Orange, Inseam 32 1/2 in, Maximum Waist Size 39 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 13.5 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.