Shop All Rain Overalls
Viking
Rain Bib Overall, Green, L, 1 Pocket, Nylon
Mfr # U6330PG-L
Zoro # G1586621
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Wind Resistant
- Fabric Weight 6.2 oz
- Fits Waist Size 36 in
- Rainwear Primary Material Polyester
- Rainwear Ankle Style Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # U6330PG-L
- Zoro # G1586621
- Country of Origin China
- Category Rain Overalls
Dimensions
Fits Waist Size | 36 in |
Size | L |
Minimum Chest Size | 42 in |
Maximum Waist Size | 36 in |
Maximum Chest Size | 44 in |
Size (Max. Waist x Inseam) | L ( 36 in x 32 in ) |
Description
Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size L, Color Green/Yellow, Inseam 32 in, Maximum Waist Size 36 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6.2 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS Safety Works 242431 50 ft. Vertical Lifeline Rope (242431)
- SAFEWAZE Full Body Harness, Vest Style, L (FS170-L)
- CONDOR Cut Resistant Gloves, PR (61JC39)
- HY-KO 3.5In Colonial Number 2, 10PK (A10252)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-L)
- VIKING Rain Bib Overall, Org, 3XL, 1 Pocket, Nylon (U6330PO-XXXL)
- VIKING Viking D Series 300D Safety Bib Open Road (D6329PO-M)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-S)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XL)
- VIKING Viking BristolBay H/D Pant Grn (7110P-XL)
- NEESE Outerwear Universal 35 Bib Trouser w/Fly-Yel-M (35001-13-1-YEL-M)
- Viking Rain Overalls