Shop All Coveralls & Overalls
Viking
PU Bib Pants, Moss Green, XL
Mfr # 3150P-XL
Zoro # G7333151
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Moss Green
- Material 170g/m2 Polyurethane Coated Polyester Knit; Nylon Trimmed Snap Leg Cuffs
- Gender Unisex
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 3150P-XL
- Zoro # G7333151
- UPC # 00772438118748
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | Xl |
Fits Chest Size | 46" |
Details
Item | PU Bib Pants,Moss Green,XL |
Color | Moss Green |
Material | 170g/m2 Polyurethane Coated Polyester Knit; Nylon Trimmed Snap Leg Cuffs |
Gender | Unisex |
Waterproof | Yes |
Description
PU Bib Pants,Moss Green,XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, S, PR (VPN9680S)
- SIGNMISSION No Step 18in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-R-16-12PK-99835 (FD-2-R-16-12PK-99835)
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Shrink Wrapped, Size L (9) (99-1-901-9-K)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC222023)
- VIKING Bib Pant, Green, PVC Lite, S (3110P-S)
- VIKING Bib Pant, Green, PVC Lite, L (3110P-L)
- RED KAP Ls Navy Poplin Speedsuit (CP30NV RG S)
- REFRIGIWEAR Bib Overalls, Navy, Size 34x28 In. (0385SNAVMED)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall -50F M-Tall (22020NT)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144R)
- TOUGH DUCK Insulated Coverall NY S (712111)
- Viking Workwear and Protective Clothing