Shop All Coveralls & Overalls
Viking
PU Bib Pants, Moss Green, 3XL
Mfr # 3150P-XXXL
Zoro # G7333118
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Gender Unisex
- Size 3XL
- Color Moss Green
- Fits Chest Size 52" to 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 3150P-XXXL
- Zoro # G7333118
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Fits Chest Size | 52" to 54" |
Details
Waterproof | Yes |
Gender | Unisex |
Color | Moss Green |
Item | PU Bib Pants,Moss Green,3XL |
Material | 170g/m2 Polyurethane Coated Polyester Knit; Nylon Trimmed Snap Leg Cuffs |
Description
PU Bib Pants,Moss Green,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, L, PR (377IPL-08)
- KEYSTONE SAFETY Bouffant Cap, 24in, Blue, PP, PK1000 (110NWI-10-24 BLUE)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 2 T-Shirt, Safety Orange, XL (56120101XL)
- US WEIGHT Sentry Signholder, w/Plexiglass, 8.5x11" (U2513)
- VIKING Bib Pant, Green, PVC Lite, S (3110P-S)
- VIKING Bib Pant, Green, PVC Lite, L (3110P-L)
- BERNE Bib, Overall, Deluxe, Insulated, 8XL, Regular (B415)
- 2W INTERNATIONAL Chemical Suit, Small, Green (8035-SA S)
- CARHARTT Bib Overalls, 38" Waist Sz, 36" Inseam, Blk (102776-001-38x36)
- N-FERNO BY ERGODYNE 6472 2XL Black Thermal Bib - 300D Oxford Shell (6472)
- CARHARTT Bib Overall, 3XL, Brown (104393-BRN)
- Viking Workwear and Protective Clothing