Shop All Coveralls & Overalls
Viking
PU Bib Pants, Moss Green, 2XL
Mfr # 3150P-XXL
Zoro # G7333090
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Moss Green
- Material 170g/m2 Polyurethane Coated Polyester Knit; Nylon Trimmed Snap Leg Cuffs
- Gender Unisex
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 3150P-XXL
- Zoro # G7333090
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Fits Chest Size | 48" to 50" |
Details
Item | PU Bib Pants,Moss Green,2XL |
Color | Moss Green |
Material | 170g/m2 Polyurethane Coated Polyester Knit; Nylon Trimmed Snap Leg Cuffs |
Gender | Unisex |
Waterproof | Yes |
Description
PU Bib Pants,Moss Green,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, 3XL (4GE67)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0535)
- 3M E-A-R E-A-R Soft Foam Ear Plugs, 33 dB, Yellow, 200 PK (OCS1136)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113212)
- VIKING Bib Pant, Green, PVC Lite, L (3110P-L)
- VIKING Bib Pant, Green, PVC Lite, S (3110P-S)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 48)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- CARHARTT Bib Overalls, 34" Waist Sz, 32" Inseam, Brn (102776-211-34x32)
- N-FERNO BY ERGODYNE 6472 L Black Thermal Bib - 300D Oxford Shell (6472)
- ZORO SELECT Coverall, Chest 42In., Navy (CT10NV LN 42)
- Viking Coveralls & Overalls