No Product Image Available

Viking

Pro Battery Drain Chief Chemical Pump with SuperTube for Enzyme Dosing


product price: $549.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Automatically eliminate odors by using the Viking Pro Battery Drain Chief chemical pump with a SuperTube for bacteria and enzyme dosing! This unit automatically feeds chemicals to drains and grease traps to help break up grease and detergent buildup and eliminate odors at the source so they don't find their way back into your business.Ideal for waste processing water treatment and practically any other odor control operation this chemical pump operates on eight D-cell batteries sold separately so it can even be used in areas where an electrical outlet isn't available. Mounting hardware is included for convenient installation.This unit dispenses at a rate of 4 oz. per minute and includes a timer for dosing. Featuring a variable control this unit can be set to dispense up to 8 times in 24 hours with an adjustable run time. This dispenser will run for a minimum of 1 minute at a time to ensure the proper amount of chemicals makes its way into your drain system.This chemical dispenser system is a great choice for economically-minded businesses. While the pump itself may require more of an initial investment you won't be locked into a contract to purchase the corresponding chemicals at inflated prices! In fact you can choose any compatible chemical from any source so that your overall costs will be lower in the long run.Overall Dimensions:Width: 7''Depth: 6 1/2''Height: 7''

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.