Shop All Pneumatic Parts
Viking
Plate, Viking
Mfr # VIP0193
Zoro # G2530991
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Viking
- For Use With Mfr. Model Number VT3001A
- Product Type Plate
- Compatible with Manufacturer Part Number VT3001A
- Compatible with Brand Viking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # VIP0193
- Zoro # G2530991
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Plate |
Fits Brand | Viking |
For Use With Mfr. Model Number | VT3001A |
Product Type | Plate |
Compatible with Manufacturer Part Number | VT3001A |
Compatible with Brand | Viking |
Description
Plate, Series Not Applicable, Compatible with Grainger Part Number 29CK36, Product Type Plate, Compatible with Manufacturer Part Number VT3001A, Compatible with Series Not Applicable, Compatible with Brand Viking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, H Series (VHN8-8M)
- PRIMEFIT 3/8" Intermediate Air Filter Regulator Combo w/Gauge (FR3802G)
- PRIMEFIT 1/4" Poly Hose End x 1/4" Male NPT, 10PCS (HRK14PU14M-B10-P)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3313T)
- VIKING Blade, 32 Tooth, Viking (VIP0021)
- VIKING Rack Gear, Viking (11402W)
- VIKING Blade, Viking (VIP0192)
- DIXON Filter Bowl with Manual drain, For Use with F72 Filter (4266-50RF)
- DYNABRADE Hose Cuff, 1-1/4" Thread to 1" NonThread (96006)
- DYNABRADE Spirit, Drop-In Motor, 6" (59501)
- 3M Shroud Red - Elite 5 in LP 55216, 1/pk (55216)
- Viking Pneumatic Parts