Shop All Air Guns
Viking
Pistol Grip Vacuum and Blow Kit
Mfr # VT9806
Zoro # G7623122
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Composite
- Application Media Installation Shops
- Includes Crevice Tool, Dust Bag, Extension Tube, Flexible Extension Hose, Orifice Tool, Rotatable Brush, Thumb-Grip Clamp
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 1/2 in |
Extension Size | 8 1/8 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Air Inlet Size | 1/4 in |
Details
Air Gun Body Style | Ergonomic |
Body Material | Composite |
Application | Media Installation Shops |
Includes | Crevice Tool, Dust Bag, Extension Tube, Flexible Extension Hose, Orifice Tool, Rotatable Brush, Thumb-Grip Clamp |
Air Inlet | 1/4 in NPT Female |
Color | Blue |
Air Consumption | 3.4 cfm |
Air Gun Product Group | Vacuum and Blow Kit |
Item | Vacuum and Blow Kit |
Air Inlet Type | NPT |
Collection Bag Included | Yes |
Vacuum Gun Nozzle Type | Air Gun & Vacuum Gun |
Number of Nozzles Included | 0 |
Air Inlet Gender | Female |
Sound Level | 97 dB |
Description
Vacuum and Blow Kit, Pistol-Grip, Number of Nozzles Included 0, Sound Level 97 dB, OSHA Pressure Compliant Not Applicable, Body Material Composite, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Taping Knife, Blue Steel, 8" (748)
- TEKTON 1/2 Inch Drive x 9/16 Inch 6-Point Socket (SHD22014)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/8-9, H4 Limit (14502)
- MILWAUKEE TOOL M18 Cordless 2-Speed 3/8" Right Angle Impact Wrench (2668-20)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (76S006)
- LEGACY AIR GUN + INFLATER (LMAG4-10)
- GUARDAIR Thumb Lever Air Gun, 48" Extension (900LJ048AA)
- SPEEDAIRE Thumb Lever Air Gun Kit (52CF65)
- SPEEDAIRE Thumb Lever Air Gun, 1-1/2" Extension (22YK51)
- GUARDAIR Booster Air Gun, w/12" Extension, 35 cfm (76S012)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (75XT006AA)
- Viking Air Guns