Shop All Rain Pants
Viking
Open Road Safety W Pant Green
Mfr # D6323WPG-XXXL
Zoro # G5393735
original price:
$39.89
7% off
$36.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material 150D Rip-Stop Polyester, Polyurethane
- Fabric Weight 13.5 oz
- Inseam 33 1/2 in
- Seam Style Double Stitched, Heat Sealed, Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # D6323WPG-XXXL
- Zoro # G5393735
- UPC # 604059862550
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 3XL |
Fits Waist Size | 45 in |
Maximum Waist Size | 45 in |
Size (Max. Waist x Inseam) | 3XL ( 45 in x 33 1/2 in ) |
Length | 2.1 |
Description
Hi-Visibility Rain Bib Pants, Material 150D Rip-Stop Polyester, Polyurethane, Gender Men's, Size 3XL, Color Gree/Yellow, Inseam 33 1/2 in, Maximum Waist Size 45 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 13.5 oz, Style Rain Pants, Fly Closure Type Hook-and-Loop, Waist Closure Drawstring, Reflective Stripe Border Type None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Leather, Class 3, PR (CL3B-16)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-320)
- CONDOR Belt, Lifting, S, Black (6T562)
- SECPRO Tactical Glove, M, Black (33001SPDNSMEDBK)
- VIKING Open Road Safety W Pant Green (D6323WPG-L)
- VIKING Open Road Safety W Pant Green (D6323WPG-XL)
- VIKING Open Road Safety W Pant Green (D6323WPG-XXL)
- VIKING Open Road Safety Pant Green (D6323PG-XXXXL)
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-XXXL)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-S)
- BDG Rain Pants Flame Resistant PVC/Poly/PVC Bib Pants, Size L (95-1-901FRP-L)
- Viking Workwear and Protective Clothing