Viking

Open Road Safety W Pant Green


original price: $33.48
9% off
new price: $30.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green
  • Material 150D Rip-Stop Polyester, Polyurethane
  • Fabric Weight 13.5 oz
  • Inseam 31 in
  • Seam Style Double Stitched, Heat Sealed, Taped
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Viking
  • MFR # D6323WPG-S
  • Zoro # G5393692
  • UPC #
    604059862000
  • Country of Origin China
  • Category Rain Pants

Dimensions

Size S
Fits Waist Size 30 in
Maximum Waist Size 30 in
Size (Max. Waist x Inseam) S ( 30 in x 31 in )

Description

Hi-Visibility Rain Bib Pants, Material 150D Rip-Stop Polyester, Polyurethane, Gender Men's, Size S, Color Gree/Yellow, Inseam 31 in, Maximum Waist Size 30 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 13.5 oz, Style Rain Pants, Fly Closure Type Hook-and-Loop, Waist Closure Drawstring, Reflective Stripe Border Type None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.